Item# : EA638SN-120
Description : Eye Bolt
Spec
| Material | Iron(SS400) |
Finish-Electrolytic | Unichrome Plating |
|---|---|---|---|
| Usage Load | 630kg |
The inside diameter | 40mm |
| The wire diameter | 16mm |
Thread Dia | M20 x 30mm |
| Coarse | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,060 (Excluding tax)/¥ 1,166(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/21 09:28 Currently) |
||||
| Catalog Page | Page 1760 | ||||