Product Detail

URL:

Item# : EA63A

Description : [64Point ]Tool Set

Spec

Case Size 555(W)x240(D)x300(H)mm
(Steel-Made)
Weight 22.1kg
<Set Details>
(1/2”) Socket (Hexagonal Shaft) 8.0・10・12・13・14・17・19・21・22・23・24・26・27・30・32mm
(1/2”) Extension bar 125・250mm
(1/2”) Ratchet Handle 245mm
(1/2”) Universal Joint 72mm
(1/2”) Slide T-Type Handle 250mm
(1/2”) Spinner Handle 380mm
Multi-Angle Gear Wrench 8.0・10・12・13・14・17・19mm
Water Pump Pliers 300mm
Slip Joint Pliers 200mm
(+) Screwdriver #1x75・#2x100・#3x150mm
(-) Screwdriver 5.5x75・6.0x100・8.0x150mm
(+) Stubby Screwdriver #2x35mm
(-) Stubby Screwdriver 6.5x35mm
Ring Wrench 8.0x10・10x12・11x13・12x14・14x17・19x21・22x24mm
Adjustable Wrench 250mm
Pliers 200mm
Long Nose Pliers 165mm
Heavy-Duty Nippers 165mm
Grip Pliers 235mm
Ball Pin Hammer 340g
Ball Point Hexagonal Key Wrench (9 Pcs) 1.5・2・2.5・3・4・5・6・8・10mm
Wire Brush
Plastic Tray (With Magnet)
Dial Lock Key
The case can be locked with the included padlock.
Additional explanation
Catalog Price (JPY)

¥ 83,000 (Excluding tax)/¥ 91,300(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 23:32 Currently)

Update
Catalog Page Page 0417

Replacement Items

EA64