Product Detail

URL:

Item# : EA640ZM-16

Description : Insulated Sheet For Low Voltage (750V DC)

Spec

Operating voltage-DC 750V/AC 300V or less
Regular self inspection-Non-target
Test voltage-3,000V/min
Thickness-0.6mm
Material-PVC
The insulation sheet features high weather resistance. VELCRO tapes are attached on the back side to improve workability.
Size-600x900mm
Additional explanation
Catalog Price (JPY)

¥ 7,200 (Excluding tax)/¥ 7,920(Tax including)

Quantity of stock

Latest stock:6

(2026/11/06 00:17 Currently)

Update
Catalog Page Page 0223
Relational Items
EA640ZM-16 Insulated Sheet For Low Voltage (750V DC)
EA640ZM-17 Insulated Sheet For Low Voltage (750V DC)
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)