Item# : EA640ZM-9
Description : For high voltages Insulated Sheet (7000V)
Spec
| Working Voltage | Alternating current 7000VOr Less Direct current 7000VOr Less |
Regular Self Inspection | Target Goods |
|---|---|---|---|
| Test Voltage | 20000V/min |
||
| Approved by MHLW (regular self inspection needed) |
|||
| Material | EVAC |
||
| Excellent in insulation properties weather resistance and workability. |
|||
| Protects the charging section etc. to prevent an electric shock accident. |
|||
| size | 900×1000×1.5(t)mm |
||
| With Velcro on the back (four corners) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,700 (Excluding tax)/¥ 18,370(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/04 02:00 Currently) |
||||
| Catalog Page | Page 0223 | ||||
| Relational Items |
|---|
| EA640ZM-8 For high voltages Insulated Sheet (7000V) |
| EA640ZM-9 For high voltages Insulated Sheet (7000V) |
| EA640ZM-10 For high voltages Insulated Sheet (7000V) |