Product Detail

URL:

Item# : EA640ZN-1

Description : Insulated Sheet for Low voltage

Spec

Working Voltage Direct current 750V/Alternating current 300V or Less
Fixed period self-Test Non Target Goods
Test Voltage 1000V/minutes
Material Polyurethane
Low pressure Electric Line Live-line In work
It is an insulating sheet that can be used cut to the size of your choice according to the site.
Translucent Color can see contents ,Excellent Work Demonstrate
size W×L×T(mm) 1000×1000×0.3
Description Durability Press
Additional explanation
Catalog Price (JPY)

¥ 10,100 (Excluding tax)/¥ 11,110(Tax including)

Quantity of stock

Latest stock:8

(2026/11/14 12:06 Currently)

Update
Catalog Page Page 0223
Relational Items
EA640ZN-1 Insulated Sheet for Low voltage
EA640ZN-11 Insulated Sheet for Low voltage
EA640ZN-21 Insulated Sheet for Low voltage
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)