Product Detail

URL:

Item# : EA640ZP-26.5

Description : Insulation rubber boots (with Toe Core 7000 V)

Spec

Safety shoes type with FRP front core in toe
Working Voltage Alternating current 7000V Or Less
Direct current 7000V Or Less
Regular Self Inspection Target Goods
Test Voltage 20000V/min
JIS T8101
MHLW certified goods (Periodic voluntary inspection is absolutely necessary.)
Material Natural Rubber + FRP
Size 26.5cm
Additional explanation
Catalog Price (JPY)

¥ 22,800 (Excluding tax)/¥ 25,080(Tax including)

Quantity of stock

Latest stock:0

(2025/05/02 22:33 Currently)

Update
Catalog Page Page 0223
Relational Items
EA640ZP-25 Insulation rubber boots (with Toe Core 7000 V)
EA640ZP-25.5 Insulation rubber boots (with Toe Core 7000 V)
EA640ZP-26 Insulation rubber boots (with Toe Core 7000 V)
EA640ZP-26.5 Insulation rubber boots (with Toe Core 7000 V)
EA640ZP-27 Insulation rubber boots (with Toe Core 7000 V)
EA640ZP-27.5 Insulation rubber boots (with Toe Core 7000 V)
EA640ZP-28 Insulation rubber boots (with Toe Core 7000 V)
EA640ZP-29
EA640ZP-30
Web catalog image

Documents

Catalog