Product Detail

URL:

Item# : EA640ZS-1

Description : Insulated Sheet (600VAC, DC)

This product is no longer available. Please refer to replacement item below.

Spec

For low voltage type 
Used voltage-600V or less
Material-TPO 
Thickness-0.3mm
It has an adhesive surface and it can be easily attached.
Since the material is translucent, the covered area can be visually checked.
Since the material is soft and light-weight, it can be folded and stored in a pocket size.
Product approved in the Health, Labor and Welfare test (Regular self-inspection is required.)
Dim.-300 x 300mm
Additional explanation
Catalog Price (JPY)

¥ 3,080 (Excluding tax)/¥ 3,388(Tax including)

Quantity of stock

Latest stock:0

(2026/03/10 06:03 Currently)

Update
Catalog Page Page 0223

Replacement Items

EA640ZM-11
Relational Items
EA640ZS-1 Insulated Sheet (600VAC, DC)
EA640ZS-2 Insulated Sheet (600VAC, DC)