Product Detail

URL:

Item# : EA643BC-109

Description : [Explosion-Proof] Open End Spanner Set

Spec

Material Aluminum Bronze
15 Degrees
With Tool Rool
size (mm) 8.0×10・10×12・12×14・14×17・17×19・19×22・22×24・24×27・30×32(9Pair )
Full length 100~265mm
Has excellent explosion-proof, non-magnetic, wear-resistant, and corrosion-proof properties.
Additional explanation
Catalog Price (JPY)

¥ 63,900 (Excluding tax)/¥ 70,290(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 05:57 Currently)

Update
Catalog Page Page 0181
Relational Items
EA643BC-109 [Explosion-Proof] Open End Spanner Set
EA643BC-112