Product Detail

URL:

Item# : EA643HA-12

Description : [Explosion Proof ]Gear Puller

Spec

Explosion proof
Material Aluminum Bronze
Reversible Type Arm allows to use two kinds of legs (Possible for Inside ・Outside Removing )
Max.Diameter 150mm
Arm Depth 110mm
Weight 2.2kg
Has excellent explosion-proof, non-magnetic, wear-resistant, and corrosion-proof properties.
Additional explanation
Catalog Price (JPY)

¥ 72,200 (Excluding tax)/¥ 79,420(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 13:48 Currently)

Update
Catalog Page Page 0180
Relational Items
EA643HA-11 [Explosion Proof ]Gear Puller
EA643HA-12 [Explosion Proof ]Gear Puller
EA643HA-13 [Explosion Proof ]Gear Puller
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG