Product Detail

URL:

Item# : EA650AC-33A

Description : Branch Shears

Spec

Cutting capacity-Green wood Dia.38mm
Length-778mm
Blade length-78mm
Blade thickness-Cutting blade: 4.8mm,receiving blades: 6.6mm
Weight-1090g
Handle material-High strength aluminum alloy
Blade material-High carbon cutting steel
Grip material-Polypropylene
Reduces hand fatigue with shock absorbing mechanism.
It incorporates a spring cushion, which reduces impact and load on hand during cutting.
The lock that provides good fixation of the screw enables long hours use with less worry about looseness.
The cutting force is extremely high, making it possible to cut branches of up to 38 mm dia. without difficulty. The performance was improved by 130%, compared with conventional models.
Additional explanation
Catalog Price (JPY)

¥ 9,910 (Excluding tax)/¥ 10,901(Tax including)

Quantity of stock

Latest stock:2

(2026/11/11 15:59 Currently)

Update
Catalog Page Page 2494
Relational Items
EA650AC-31
EA650AC-32
EA650AC-33A Branch Shears
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog