Product Detail

URL:

Item# : EA661CT-14

Description : 205 x 480 x 178mm Parts Tray(ESD/12pcs)

Spec

Material-ESD resin
The same-sized trays can be stacked and connected with each other.
By using the accompanying attachment, vertical placement is possible while keeping a space.
With connecting attachement(vertical direction)
Size (WxDxH)(mm)-205 x 480 x 178
Qty. per unit-12 pcs
Additional explanation
Catalog Price (JPY)

¥ 29,700 (Excluding tax)/¥ 32,670(Tax including)

Quantity of stock

Latest stock:55

(2026/11/21 03:25 Currently)

Update
Catalog Page Page 0700 Page 1582
Relational Items
EA661CT-4A
EA661CT-14 205 x 480 x 178mm Parts Tray(ESD/12pcs)
EA661CT-5A
EA661CT-15 300 x 480 x 178mm Parts Tray(ESD/12pcs)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG