Product Detail

URL:

Item# : EA687YA-22

Description : Snap Ring Pliers(With Tray)

This product is no longer available. Please refer to replacement item below.

Spec

For hole snap ring pliers(175mm)-straight typr、90℃ type、For shaft snap ring pliers(175mm)-straight type、90℃ type
Hole ring Dia.-12 to 65mm
Axis ring dia. 10 to 40mm
Case shape-tray type(Size:375×180×45(H)mm)
Additional explanation
Catalog Price (JPY)

¥ 9,460 (Excluding tax)/¥ 10,406(Tax including)

Quantity of stock

Latest stock:0

(2025/08/06 07:32 Currently)

Update
Catalog Page Page 0414

Replacement Items

EA687YA-22A
Main image