Product Detail

URL:

Item# : EA689SA

Description : Tool Set for Electric Engineering

This product is no longer available. Please refer to replacement item below.

Spec

(1/4) Socket(Hexagonal Shaft)-4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm
(1/4)(+) Bit-#1, #2, #3
(1/4)(-) Bit-4mm, 5.5mm, 6.5mm
Torques bit(With tamper resistant)-T10, T15, T20
Hex Bit-2, 2.5, 3, 4, 5, 6mm
(+) Driver (Tip x Shaft Length)-#1x 75mm・#2×200mm
(-) Driver (Tip x Shaft Length)-6x1.0, 3.5x0.6mm. Shaft L-75mm, 100mm
Precision screwdriver (+)-#0 x 75mm・#0 x 100mm・#1 x 150mm
Precision screwdriver (-)-2 x 75mm・3 x 100mm・4 x 150mm
1/4\"Socket Adapter.
Bit driver (with magnet)
Combination wrench-150mm
Radio plier-159mm 
Nipper-160mm
Electrometer
Electrical workers knives
30W Soldering Iron(100V).
Soldering iron stand
Antistatic properties brush
Multimeter
Soldering iron aspirator
Insulating tape
Solder (1.0mm/17g)
Flashlight
Cable stripper.
Tape Measure (13mmx3m)
Additional explanation
Catalog Price (JPY)

¥ 43,800 (Excluding tax)/¥ 48,180(Tax including)

Quantity of stock

Latest stock:0

(2025/08/02 20:52 Currently)

Update

Replacement Items

EA689SA-1A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Instruction manual(Japanese)