Product Detail

URL:

Item# : EA701BC-16

Description : INFRARED THERMOMETER

This product is no longer available. Please refer to replacement item below.

Spec

With a class Ⅱ (JIS C6802) laser marker
Display range: -50 to 1,300℃
Measurement range--60 to +500℃ (infrared radiation sensor)
Accuracy-Larger value of ±2%rdg or ±2℃
Resolution-0.1℃(-9.9 to +199.9℃)1℃ (at other range)
Emissivity-0.10 to 1.00 (configurable)
Power supply-AAA battery x 2 pcs(included)
Dim.-39(W) x 72(D) x 175(H)mm
Weight-180g
Auto power-off function
K-type thermocouple temperature sensor usable:(separately sold) EA701AB-1, AB-2, AB-3 (P.513)
Additional explanation
Catalog Price (JPY)

¥ 13,500 (Excluding tax)/¥ 14,850(Tax including)

Quantity of stock

Latest stock:0

(2026/09/21 23:42 Currently)

Update

Replacement Items

EA701BC-31
Web catalog image

Product movie

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)