Item# : EA701BC-31
Description : Radiation Thermometer
Spec
| Laser Marker Adapted (1Point ) |
|||
| Accuracy | ±2%Or ±2℃ (One with larger numerical value)(0~500℃)、±(-2℃+(Display Temperature ×0.05))℃(-60~0℃) |
Emissivity | 0.95(Fixed ) |
|---|---|---|---|
| Power Supply | AAA Battery ×2 Pcs (With ) |
size | 46(W)×143(D)×185(H)mm |
| Weight | 240g |
Function | Auto Power Off 、Backlight |
| Measurement Range | -60~500℃ |
Distance Factor | 12:1 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,250 (Excluding tax)/¥ 9,075(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/11 18:20 Currently) |
||||
| Catalog Page | Page 0806 | ||||