Item# : EA701CA
Description : Digital Thermometer
26/02/09 Body size: (Incorrect) 56(W) x 38(D) x 130(H) mm (Correct) 64(W) x 26(D) x 170(H) mm (9049 No.57)
Spec
| With holding functionWith max., min. value display function |
|||
| Temperature range (Body)--50 to 199.9℃ (At time of using supplied sensor EA701CA-1), 200 to 1000℃(At time of using separately sold sensor EA701CA-11) (2 ranges) |
|||
| With soft case |
|||
| K-type thermocouple |
|||
| Temperature sensor, relay cable (1m) included |
|||
| Temperature range (Sensor): -50 to 250℃ |
|||
| Resolution-0.1℃ |
|||
| Body accuracy-±1.2% (Ta: 10 to 30℃),Sensor: K-type thermocouple (Equivalent to JIS Class 2) |
|||
| Serviceable for during 80 hours continuously |
|||
| Weight-180g |
|||
| Power supply-9V battery x 1 pc |
|||
| Body dim.-56(W) x 38(D) x 130(H)mm |
|||
| The temperature range of the body is limited by the temperature range of a sensor used. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 32,200 (Excluding tax)/¥ 35,420(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/08 01:16 Currently) |
||||
| Catalog Page | Page 0794 | ||||
| Relational Items |
|---|
| EA701CA-0B |
| EA701CA Digital Thermometer |