Product Detail

URL:

Item# : EA701DA

Description : Digital Thermometer

This product is no longer available. Please refer to replacement item below.

Spec

Measurement range: -50 to + 650℃
Resolution-0.1℃ (-50.0 to 199.9℃),1℃ (Other range)
Accuracy-±1℃ (0 to 200℃), ±5℃ (200 to 1,300℃)
Power supply-9V battery x 1 pc
Dim.-150 x 78 x 17mm
Weight-145g
Temperature measurement range depends on the capacity of a sensor used.
Supplied sensor-For temperature control of metal surface such as die, etc.
Body accuracy: ±1.2℃ (Ta: 10 to 30℃), Sensor section: K-type thermocouple (Equivalent to JIS Class 2)
Additional explanation
Catalog Price (JPY)

¥ 28,800 (Excluding tax)/¥ 31,680(Tax including)

Quantity of stock

Latest stock:0

(2025/05/04 15:12 Currently)

Update

Replacement Items

EA701SG-2
Web catalog image

Documents

Specification
  1. PDF
Catalog
  1. IMG