Product Detail

URL:

Item# : EA701SG-2

Description : [2 Points]Digital Thermometer Set

Spec

※ Sensor Probe Separately Sold
(Select From EA701BA-11A to -17, EA701SF-1,EA701SF-2,Old model:EA701SF-3,EA701SF-4.)
Sensor KType Thermocouple (2ch)
Measurement Range -203.3 To 1368℃
Resolution 0.1/1℃Automatic Change
((Increase : (Increase:199.9℃/Drops:190℃)
Accuracy ±(0.3%rdg+1)℃:0.1 To 1000.0℃、
±(0.5%rdg+1)℃:-50.0 To 0.0℃/1001 To 1300℃(Display Resolution 1℃:+1dgt)
Function Highest And Lowest Temperature Display 、Hold 、Average 、Auto Power Off 、temperature difference display (CH1-CH2)、Backlight
Power Supply AAA Battery ×6 Pcs (With )
Size 72(W)×35(D)×151(H)mm
Weight 255g
Accessories Indicator Vinyl Cover
Additional explanation
Catalog Price (JPY)

¥ 16,500 (Excluding tax)/¥ 18,150(Tax including)

Quantity of stock

Latest stock:2

(2026/10/15 14:08 Currently)

Update
Catalog Page Page 0795
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)