Product Detail

URL:

Item# : EA701SE-31

Description : Highly precise. Digital Thermometer Set

This product is no longer available. Please refer to replacement item below.

Spec

Resolution 0.01℃. High precision thermometer
★Suitable as a standard thermometer of the on-site thermometer.
Measurement Range -105 to 365℃(Body )
Measurement Accuracy ±(0.05+1digit)℃/(at23℃±5℃)
Function highest/lowest temperature display,
relative/average value display
Power Supply AAA Battery x 4 Pcs (Included )
Size 70(W) x 42(D) x 169(H)mm
Weight 220g
Accessories Storage Case,
Sensor installation clip
Other specification sensor probe Separately Sold (EA701SE-33, -34)
〈Spec of attached medium temprature sensor 〉
Sensor measurement range 0 to 200℃
Sensor Accuracy ±0.10℃
Size Temperature-sensitive section :Dia 3.2 x 250mm
Hand grip section :Dia 8 x 40mm
Additional explanation
Catalog Price (JPY)

¥ 90,500 (Excluding tax)/¥ 99,550(Tax including)

Quantity of stock

Latest stock:0

(2025/09/18 19:39 Currently)

Update
Relational Items
EA701SE-31 Highly precise. Digital Thermometer Set
EA701SE-33 Temperature Sensor
EA701SE-34 Temperature Sensor
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF