Item# : EA701SG-1
Description : [1Point]Digital Thermometer Set
Spec
| ※ | Sensor Probe Separately Sold (Select From EA701BA-11A to -17, EA701SF-1,EA701SF-2,Old model:EA701SF-3,EA701SF-4.) |
Sensor | KType Thermocouple (1ch) |
|---|---|---|---|
| Measurement Range | -73.3 to 1371℃ |
Resolution | 0.1℃ |
| Accuracy | ±(0.3%rdg+1)℃:0.1 to 1000.0℃, ±(0.5%rdg+1)℃:-50.0 to 0.0℃/1001 to 1300℃ |
Function | Highest And Lowest Temperature Display 、Hold 、Average 、Auto Power Off,Memory Function (150Point ), Auto Power Off Release |
| Power Supply | AAA Battery ×6 Pcs (With ) |
Size | 72(W)×35(D)×151(H)mm |
| Weight | 240g |
Accessories | Indicator Vinyl Cover |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,600 (Excluding tax)/¥ 16,060(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/14 07:03 Currently) |
||||
| Catalog Page | Page 0795 | ||||