Product Detail

URL:

Item# : EA701XH-7A

Description : INFRARED THERMOMETER

This product is no longer available. Please refer to replacement item below.

Spec

Measurement temperature range: -30 to 600℃
Measurement accuracy: -30.0 to 0℃: ±3℃,0.1 to 200℃: ±2℃,201 to 600℃: ±1%
Displayed resolution--30.0 to 199.9℃: 0.1℃, 200 to 600℃: 1℃
Response time-0.5 sec./90%
Sight coaxial laser marker
Temperature display-℃/゚F switchable
Weight-About 250g (including batteries)
With back light
Power supply-AA battery x 2 pcs(included)
Dim.-56(W) x 38(D) x 182(H)mm
Additional explanation
Catalog Price (JPY)

¥ 44,000 (Excluding tax)/¥ 48,400(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 21:11 Currently)

Update
Catalog Page Page 0820

Replacement Items

EA701BC-17
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)