Product Detail

URL:

Item# : EA701XK-2

Description : INFRARED THERMOMETER

Spec

With laser marker (2 point)
Measurement range--2:-60 to 550℃, -3:-60 to 760℃
Resolution- 0.1 Celsius degrees
Accuracy-±2℃(0.0 to 100℃)±2%rdg.(100.1℃ to 500.0℃)±10%rdg.±2℃(-35.0 to -0.1℃) no rule at other range
Emissivity-0.01 to 1.00
Power supply-AAA batteryx2 pcs(included)
Size-48(W)x119(D)x172(H)mm
Weight-256g 
Accessories-Mobile case
Distance factor(D:S)-12:1
Additional explanation
Catalog Price (JPY)

¥ 17,600 (Excluding tax)/¥ 19,360(Tax including)

Quantity of stock

Latest stock:5

(2026/11/18 14:24 Currently)

Update
Catalog Page Page 0805
Relational Items
EA701XK-2 INFRARED THERMOMETER
EA701XK-3 INFRARED THERMOMETER
Web catalog image

Product movie

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)