Product Detail

URL:

Item# : EA701ZB-4A

Description : Infrared Rays Thermography (Max. Temperature Resolution)

This product is no longer available. Please refer to replacement item below.

Spec

Resolution 0.03℃ Or Less
Accuracy ±2℃ Or Measurements ±2%
Detection 320 x 240Pixels
Lens Angle 30° x 23°
Display Frame rate 33Hz(9Hz is Selection Possible too)
Water proof, Dust-proof IP54
Record Volume SD Card (included):2GB/About 1000Picture
SDHC Card (Separately Sold ):32GB
Operation Temperature -15 to +50℃
Power Supply Exclusive Use Battery Rechargeable battery
size 132 x 111 x 253mm
Weight 1570g
Display 4.3LCD/320 x 240Pixels
Without missing the small temperature by 0.03℃ Celsius temperature resolution function
Picture Data Automatic Arrangement Function 「Place Recognizing 」Powered By
Touch Panel and joystick Dual Operation
Software Adapted for analysis・Report
Measurement Range -30 to 650℃
Standard The lens Adapted (30°)
Please talk about the demonstration one desired to us(TEL:06-6532-6226)
Additional explanation
Catalog Price (JPY)

¥ 814,000 (Excluding tax)/¥ 895,400(Tax including)

Quantity of stock

Latest stock:0

(2025/06/13 18:45 Currently)

Update

Replacement Items

EA701ZB-3B
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog