Product Detail

URL:

Item# : EA706C-2

Description : Digital Noise Meter (With calibration certificate)

This product is no longer available. Please refer to replacement item below.
notebox mc1

Spec

Measurement range-40 to 130dB
Resolution-0.1dB
Frequency range-30Hz to 8kHz
Accuracy-±2dB
With max. , min. display function
Power supply-AAA battery x 4 pcs
Dim.-55 x 27 x 215mm
Weight-160g
Automatic power off, automatic range
Note: It takes about 3 weeks after reception of order to issue the calibration certificate.
: Certificate is optional.
Specification With calibration certificate
Additional explanation
Catalog Price (JPY)

¥ 46,400 (Excluding tax)/¥ 51,040(Tax including)

Quantity of stock

Latest stock:0

(2026/04/06 00:24 Currently)

Update
Web catalog image

Documents

Specification