Item# : EA706CB-10
Description : Digital Noise Meter
Spec
Measurement Range | 30 To 130dB |
Resolution | 0.1dB |
---|---|---|---|
Accuracy | ±1.5dB(94dB、at 1kHz) |
Frequency Range | 31.5Hz To 8.5kHz |
Auto Microwave 、Auto Power Off |
|||
Power Supply | 9VBattery ×1 pcs (included) |
Size | 53(W)×36(D)×133(H)mm |
Weight | 145g |
||
Equipped With The Backlight Functionality Which Would Automatically Turn On And Off By Detecting The Surrounding Brightness. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,800 (Excluding tax)/¥ 11,880(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/03 12:24 Currently) |