Product Detail

URL:

Item# : EA706X-3

Description : Ultrasonic Thicknessmeter

Spec

Most suitable for Metal、Glass、Plastic、Epoxy Thick Size In measurement
The supersonic Pulse Reflection System
Minimum Scale Selection of 0.01mm/0.1mm
(200.1mm More Than 0.1mm)
Measurement Accuracy ±0.1mm±0.5%(0.8 to 50.0mm)
±0.1mm±1.5%(50.1 to 300.0mm)
Measurement Unit mm
Power Supply AA Battery x 2 Pcs(Separately Sold)
Size 73(W) x 32(D) x 143(H)mm
Weight 160g
Accessories 7MHz deep probe x 1 Pcs 、
Carrying Case 、
Strap
※5MHz probe (1.0 to 300mm, 2.0 to 300mm) requires an optional deep probe
Measurement Range 0.8 to 200mm
(200.1 to 300mm)※
Additional explanation
Catalog Price (JPY)

¥ 104,200 (Excluding tax)/¥ 114,620(Tax including)

Quantity of stock

Latest stock:5

(2026/11/22 13:27 Currently)

Update
Catalog Page Page 0754
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(English)
  1. PDF
  2. PDF
Others
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF