Item# : EA706XA-2
Description : Digital Vibrometer
Spec
| Measurement range | Speed: 0.5 to 199.9mm/s (Vibration frequency and displacement can not be measured.),Acceleration: 0.5 to 199.9m/s2 |
Measurement frequency | 10Hz to 1KHz |
|---|---|---|---|
| Accuracy | ±(5%+2dgt), (@80Hz/160Hz, @23±5℃) |
Power supply | 9V battery x 1 pc(included) |
| Weight | 310g |
Dim. | 77(W) x 38(D) x 200(H)mm(Sensor section dia. 16 x 30mm) |
| Cable length | 1.2m |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 76,800 (Excluding tax)/¥ 84,480(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/14 06:37 Currently) |
||||
| Catalog Page | Page 0793 | ||||