Item# : EA707BB-14
Description : Digital Multi-Tester (Water proof、 Dust-proof )
Spec
DC Voltage | 400m/4/40/400/600V |
AC Voltage | 4/40/400/600V |
---|---|---|---|
DC Current | 400μ/4000μ/40m/400m/4/10A |
AC Current | 400μ/4000μ/40m/400m/4/10A |
Resistance Value | 400/4k/40k/400k/4M/40MΩ |
Capacitance | 40n/400n/4μ/40μ/400μ/4000μF |
Frequency | 10 to 10KHz |
||
Continuity Check Diode Check Data Hold Backlight Tip With LED Light |
|||
Power Supply | AAA Battery x 2 Pcs (included) |
Size | 67(W)x47(D)x121(H)mm |
Weight | 210g |
||
With Test Lead |
|||
IP65 compliant dustproof and waterproof structure. It has shock resistance of falling 2m. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 17,000 (Excluding tax)/¥ 18,700(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/30 09:00 Currently) |
Replacement Items
|