Item# : EA707D-39
Description : Digital Volt Tester
Spec
| True Effective Value Measurement Possible |
|||
| Dc Voltage | 5.0 To 999.9 V |
Ac Voltage | 5.0 To 999.9 V |
|---|---|---|---|
| Function | Checking Electric 、Simplicity Continuity Check 、 EFMeasure Function 、Auto Power Off |
Power Supply | LR03(AAA Alkalinity Battery )15V ×2 Pcs (With ) |
| Size | 90(W)×30(D)×130(H)mm |
Weight | About 205g(Including Batteries ) |
| Accessories | Test Probe (Red 、Black )×2 Pcs 、 Test Lead (Black )×1 Pcs 、Instruction Manual |
Continuation | Opening Voltage :About 0.6 Vdc、 Buzzer Threshold : 20 kΩ To 500 kΩ |
| EF(Measure Function )Checking Electric | Voltage And Electric Field Of About 60 V Or Higher ,Can Be Detected. Detection Frequency :50/60 Hz |
||
| Pocket size CAT. Ⅳ Correspondence Bolt Tester Of Only Voltage Measurement and Checking Electric Function |
|||
| Easy Operation 、One Button System |
|||
| Automatically Distinguishes And Displays Ac/dc Voltage |
|||
| Available For Low Voltage Facilities To Be Used In A Safe Manner 。 (IEC61010 CAT. Ⅳ 600 V / CAT. Ⅲ1000 V Correspondence ) |
|||
| Capable Of Implementing Contact-type Voltage Detection Using The Measurement Probe, And Noncontact-type Voltage Detection Using The Ef Antenna | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,800 (Excluding tax)/¥ 18,480(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/09 11:08 Currently) |
||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Option | EA707NA-26 : Test Lead Bar |