Item# : EA707DK-10
Description : [AC/DC] Voltage Detector
Spec
| Detecting Range | Contact :AC7 to 1000V、DC5 to 1000V Non Contact :AC:30 to 1000V |
indicator | 125V Or Less :100V LED Lighting Up 、 125V More Than :200V LED Lighting Up 、 Non Contact ACDetection :Checking Electric LED Lighting Up |
|---|---|---|---|
| Inform by LED and a sound |
|||
| Power Supply | LR44 Lithium Battery ×2 Pcs (Included ) |
Size | 17.5(W)×18(D)×132(H)mm (Tip :About 10mm) |
| Weight | 24g(Including Batteries ) |
||
| Equipped with 100V/200V distinction is possible 、With LED Light at the tip |
|||
| ★The non-contact AC detection voltage is equipped With the volume sensitivity adjustment function of stepless. |
|||
| With Battery Remaining amount check function. |
|||
| Usage | For confirmation of the electric wiring in building sites, etc. For check of the electric equipment at the factories, etc. |
Feature | ・For AC/DC dual use ・Correspond to Contact /Non Contact Using the conductive rubber in both sides of the main body to improve the insulating. ・Cap holder installation position changeable to top or bottom. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,750 (Excluding tax)/¥ 4,125(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/21 08:32 Currently) |
||||
| Catalog Page | Page 0770 | ||||