Product Detail

URL:

Item# : EA708D-16A

Description : Clamp Meter (Digital ・ Continuation buzzer)

Spec

Ac Current 199.9/600A Auto Microwave
Ac Voltage 199.9/600V Auto Microwave
Resistance Value 199.9Ω
Max. opened Clamp Dia. Dia 25mm
 (Measurement Possible until Dia 25mm of Clamp Dia. and Clamp Core Dia.)
Power Supply Aaa Manganese Battery ×2 Pcs
Size 50(W)×29(D)×187(H)mm
Weight About 210g(Including Batteries)
Continuation Buzzer
Data Hold Function
With Case
With Test Lead (EA707NA-2)
With Pin Cap
Clamp meter which Measurement Possible until AC0.1A To 600A
True Effective Value Measurement Correspondence
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 11,800 (Excluding tax)/¥ 12,980(Tax including)

Quantity of stock

Latest stock:1

(2026/11/10 00:04 Currently)

Update
Catalog Page Page 0779
Main image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Manufacturer’s instruction manual(English)