Item# : EA708X
Description : DC Signal Generator
Spec
| Output range-Constant voltage: 0 to ±25V, Constant current: 0 to ±25mA |
|||
| Output accuracy-Constant voltage: ±0.03 ±300μV (0 to ±2.5V) of setting, ±0.03 ±3mV (0 to ±25V) of setting, Constant current: ±0.03% of setting, ±3μA |
|||
| Working range-Voltage: 0 to ±28V, Current: 0 to ±28mA Temperature: -25 to +80℃ |
|||
| Measurement accuracy-Voltage: ±0.03%rdg.±300μV(0 to ±2.8V), ±0.03%rdg.±3mV(0 to ±28V), Current: ±0.03%rdg.±3μA, Temperature: ±0.5℃ |
|||
| Sample rate-1.67/s |
|||
| Power supply-AA battery x 4pcs(included) |
|||
| Dim.-104(W) x 58(D) x 180(H)mm |
|||
| Weight-710g |
|||
| For checking the instrumentation system in a plant, power plant, building, etc. and checking the heating equipments and distribution boards. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 143,000 (Excluding tax)/¥ 157,300(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/04 09:46 Currently) |
||||
| Catalog Page | Page 0791 | ||||