Product Detail

URL:

Item# : EA709BC-1

Description : Analog Insulation Resistance Tester (3 Ranges)

This product is no longer available. Please refer to replacement item below.

Spec

Accuracy-±5% F.S
Function-Battery voltage check,live wire alarm, discharge, auto power save, over discharge protection
Power supply-AA battery x 4 pcs(included)
Dim.-152(W) x 40(D) x 92(H)mm
Weight-420g
With portable case
LED illumination meter and LED light enable to increase work efficiency in dark places.
Shock-resistant design to withstand 1m drop on a concrete.
Insulation resistance-25V-20MΩ, 50V-20MΩ, 125V-20MΩ (accuracy: ±5% of designated value)
AC voltage 0 to 150V
Rated voltage 25/50/125V
Resistance 20MΩ
Additional explanation
Catalog Price (JPY)

¥ 43,000 (Excluding tax)/¥ 47,300(Tax including)

Quantity of stock

Latest stock:0

(2026/11/21 08:24 Currently)

Update
Catalog Page Page 0789

Replacement Items

EA709B-2A
Relational Items
EA709BC-1 Analog Insulation Resistance Tester (3 Ranges)
EA709BC-3 Analog Insulation Resistance Tester (3 Ranges)
EA709BC-4 Analog Insulation Resistance Tester (3 Ranges)
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)