Product Detail

URL:

Item# : EA709BZ-10

Description : Digital Live-Line Insulation Resistance Tester

This product is no longer available. Please refer to replacement item below.

Spec

Measurement function-AC voltage, line current, leak current, resistance of leak current (lor) insulated resistance (MΩ)
Measurement range-voltage:0 to 500.0V, current : 200μ/2m/20m/200mA auto range ( minimum value 0.1μA),insulated resistance: derived from current and voltage
Clamp internal dia.-φ30mm
Power supply-AA batteryx4 pcs(included)
Size-Body:78(W)x32(D)x155(H)mm, Clamp:70.7(W)x29.6(D)x90.2(H)mm
Weight-Main body:300g , clamp :200g
Accessories-CT sensor, voltage acquisition cord,(red,, black), mobile case,
Measures and judges on the insulation resistance (MΩ) of motor, machine and electrical circuit at high accuracy in live condition
Additional explanation
Catalog Price (JPY)

¥ 198,000 (Excluding tax)/¥ 217,800(Tax including)

Quantity of stock

Latest stock:0

(2025/06/18 00:34 Currently)

Update
Main image

Documents

Catalog
  1. IMG