Product Detail

URL:

Item# : EA709D-13

Description : Digital Insulation Resistance Tester

Spec

Rated voltage-DC125V/250V/500V (3 range switchable)
No.1 effective measurement range-20.0KΩ to10.00MΩ/50.0KΩ to 20.00MΩ/1 to 500MΩ
DC/AC voltage-600V (automatic detection)
With a test lead
Weight-About 600g
Power supply-AA battery x 6 pcs(included)
No. 2 effective measurement range-0 to 19.9KΩ, 10.01 to 4,000MΩ/0 to 49.9KΩ,20.01 to 4,000Ω/0 to 0.999MΩ, 501 to 4,000MΩ
Measurement accuracy-No. 1 effective measurement range: ±(3%rdg+4dgt),No. 2 effective measurement range: ±(5%rdg+5dgt)
Dim.-142(W) x 57(D) x 170(H)mm
Additional explanation
Catalog Price (JPY)

¥ 39,300 (Excluding tax)/¥ 43,230(Tax including)

Quantity of stock

Latest stock:2

(2026/10/22 01:43 Currently)

Update
Catalog Page Page 0789
Web catalog image

Product movie

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)