Product Detail

URL:

Item# : EA709D-14

Description : Digital Insulation Resistance Tester

Spec

Rated voltage-DC250V/500V/1000V(3 range automatic switching)
No.1 effective measurement range-0.5 to 20.0MΩ/1.000 to 500MΩ/2.000 to 1000MΩ
DC/AC power supply-600V (automatic detection)
Power supply-AA battery x 6 pcs(included)
No.2 effective measurement range-0 to 0.49MΩ, 20.01 to 4,000MΩ/0 to 0.999MΩ,501 to 4,000MΩ/0 to 1,999MΩ/1,001 to 4,000MΩ
Measurement accuracy-No. 1 effective measurement range: ±(3%rdg+4dgt),No. 2 effective measurement range: ±(5%rdg+5dgt)
Dim.-142(W) x 57(D) x 170(H)mm
Weight-600g
With a test lead
Additional explanation
Catalog Price (JPY)

¥ 39,300 (Excluding tax)/¥ 43,230(Tax including)

Quantity of stock

Latest stock:1

(2026/11/10 09:25 Currently)

Update
Catalog Page Page 0789
Web catalog image

Product movie

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)