Item# : EA709G-16A
Description : Analog Insulation Resistance Tester
Spec
| ACRectification System | Half Wave Rectification System (Mean value indication rms value converted) |
Meter type | Internal magnet, Taut-band meter(24μA) |
|---|---|---|---|
| Battery consumption | Checked by BATTERY CHECK range |
Accuracy assurance temperature / humidity | 23±5℃/ 75%RH or below No condensation |
| Operating temperatur / humidity | 0℃~43℃ / 80%RH or below No condensation |
Storage temperature / humidity | -10℃~50℃ / 70%RH or below No condensation |
| Operating environment | Altitude 2000m or less, environmental pollution degree II |
Max. Power Consumption | Approx. 2.0W~2.8W(At 500V/100MΩ range) |
| IPrate | IP20 |
Power Supply | 6LR61(9V) x 1 |
| size | 99(W)×43(D)×144(H)mm |
Weight | About 310g |
| Accessories | Test lead, Carrying case, Pin cap |
Scale | 1~2~1000~2000MΩ |
| Rated voltage | 1000V |
Rated Resistance | 2000MΩ |
| Measurement Range | 0~2000MΩ |
Voltage | ACV:600V,DCV:60V |
| Accuracy | 【InsulationResistance(MΩ)】 1st effective measurement range:±5% of full scale 2nd effective measurement range : ±10% of full scale 0, ∞ scale:: ±0.7 % of scale length No load voltage:-0 %~+25 % of rated measuring voltage Rated current: 1~1.2 mA Short circuit current: max 2.9 mA 【ACV range 】 ±5 % of full scale(50/60 Hz sine wave) 【DCV range】 ±5 % of full scale |
||
| CE marking product. |
|||
| One-shot or continuous measurement push switch |
|||
| Auto discharge function |
|||
| Inner battery check range |
|||
| DCV measurement range(DC60V) |
|||
| ACV measurement range |
|||
| Removable test pin covers |
|||
| Shoulder strap | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 21,800 (Excluding tax)/¥ 23,980(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/10 09:00 Currently) |
||||
| Catalog Page | Page 0789 | ||||
| Relational Items |
|---|
| EA709G-14A Analog Insulation Resistance Tester |
| EA709G-15A Analog Insulation Resistance Tester |
| EA709G-16A Analog Insulation Resistance Tester |
| EA709SC-14 Test Lead Bar |
| Parts & Accessories | |
|---|---|
| Option | EA707NA-36 : Test Lead Kit |
| Option | EA707NA-18 : Thin Pin Conversion Adapter For Test Lead Bar |
| Option | EA709SC-14 : Test Lead Bar |