Item# : EA709G-20
Description : [Electric power tool For ]Insulation-resistance meter
Spec
| With 100V/200V Plug. I can easily measure the Insulation Resistance of the tool.★you can understand the acceptance and rejection criteria at a glance.(1MΩ) |
|||
| With Battery check range |
|||
| Removable cover |
|||
| Material | Body ,Cover :Sheet metal Processing |
Power Supply | AA Battery ×6 Pcs (With ) |
|---|---|---|---|
| size | 215(W)×85(D)×165(H)mm |
Weight | 2kg |
| Accessories | Test Lead , Test Lead Storage Bag (With Magnet ), Proofreading For Criteria Resistance Value (1MΩ) |
Rated Voltage | 500V |
| Rated Resistance | 100MΩ | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 99,800 (Excluding tax)/¥ 109,780(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/05 08:02 Currently) |
||||
| Catalog Page | |||||