Item# : EA709HJ-1
Description : High Voltage Insulation Resistance Tester
Spec
Measurement | Insulation Resistance ,Leakage Current ,Voltage ,Temperature |
Dc Voltage | ±50V to ±1.00kV |
---|---|---|---|
Ac Voltage | 50 to 750V |
Leakage Current | 1.00nA to 1.20mA |
Function | ◆Insulated. diagnosis(Temperature Correction , PI/DARDisplay , Step Voltage Test ) ◆Data Memory ◆Etc. (Input temperature and humidity value /Timer/ Display passed time/Clock /Average/ Data Hold /Automatic Discharge / Display voltage occurrence warning /Live-line Warning/ LCD Backlight / Auto Power Off /Buzzer ) |
Temperature And Humidity Range | -10 to 40℃,80%RHOr Less (with no condensation) 40 to 50℃ Battery Pack Charging is at 0 to 40℃,80%RHOr Less |
Preservation Temperature And Humidity Range | -10 to 50℃,90%RHOr Less (with no condensation) |
Use Sites | Indoor ,Advanced 2000muntil |
Measurement System | Dc Voltage Mark System (Insulation Resistance ), Average Rectification System (Voltage) |
A/D Conversion System | Double integral system |
Indicator | Liquid Crystal ,Backlight Adapted |
Display | Digital display :Max. 999 counts Bar Graph Display :Insulation Resistance Only ,Range 0 to 1 TΩ |
Power Supply | AA Alkalinity Battery x 6 Pcs (included ) |
Max. Rating The electric power | 15VA(ACAdapter At the time of use. ) 6VA(Battery ,Battery Pack At the time of use. ) |
Continuous Operating Time | About 5Hour (Alkalinity Battery At the time of use. ) About 9Hour (Battery Pack At the time of use. ) |
Max. Input Voltage | AC750V,DC1000V |
Maximum rated ground voltage | AC600V(CAT Ⅳ) AC1000V (CAT Ⅲ) |
Dust and water proof | IP40 |
Max. Load Volume | 4μF |
Size | 260(W) x 119.5(D) x 250.6(H)mm |
Weight | 2.8kg |
Accessories | Test Lead ,Alligator Mouth Clip , USB Cable ,CD-RSoft |
Max. Measurement 10TΩ,Max. Occurrence Test Voltage 5kV |
|||
This product corresponds to various insulation resitance tests. |
|||
Test voltage can be widely occured. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 233,000 (Excluding tax)/¥ 256,300(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/02 23:59 Currently) |
Replacement Items
![]() |
|