Item# : EA711-11
Description : Phase Sequence Indicator (With Voltmeter)
Spec
| Wide Type 、 IV・HIV:8 to 325m㎡ CV:2 to 250m㎡ Correspondence |
|||
| Working Voltage Range | Three phases of soil AC90 to 520V |
Working Frequency Range | 45 to 66Hz |
|---|---|---|---|
| Phase Display | (Positive phase):Screen POS Display +Yellow Green Color Backlight 、Intermittent Buzzer Sound (Reversed phase):Screen REV Display +Red Color Backlight 、Continuation Buzzer Sound (Other):Phase unexpected prediction, Ground phase prediction |
||
| Hold Function 、Battery Check、Auto Power Off |
|||
| Power Supply | AA Battery x 4 Pcs (included) |
Size | Body :84(W) x 46(D) x 146(H)mm Cable Length :0.5m |
| Weight | 590g |
||
| With Mobile Case |
|||
| It is non-contact type and can detect the phase from over the sheathed wires. | |||
| It indicates the order of phases, grounding phase, and 3-phase voltage value on the display at the same time. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 85,000 (Excluding tax)/¥ 93,500(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/14 00:34 Currently) |
||||
Replacement Items
|
|