Item# : EA715C-22
Description : Electronic Scale
Spec
| Function |
g、kg、Piece The number Measurement 、 Percent Display
|
Power Supply |
AC100V(AC Adapter )
|
| Tray Dim. |
300(W)x210(D)mm
|
Size |
315(W)x339.5(D)x118 to 130(H)mm
|
RS232C Interface Built-In
|
By a charging type battery (separately sold), it is also usable even at the place without power supply.
|
Large LCD with backlight
|
By the smart range, when the RE-ZERO key is pressed, measurement becomes possible at the precision range (minimum indication: 0.1 g) up to 3 kg from that point.
|
| Weighing Capacity |
3kg/30kg
|
Minimum Scale |
0.1g/1g
|
| Max. Measurement Piece The number |
300,000Piece |
|
|
| Catalog Price (JPY) |
¥
47,200
(Excluding tax)/¥
51,920(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/12 10:15 Currently)
|
| Catalog Page |
Page 0759
|
Documents
| Catalog |
-
|
| Manufacturer’s instruction manual(Japanese) |