Product Detail

URL:

Item# : EA715CH-8B

Description : Water-Proof Type Digital Scale

Spec

Water proof, dust-proof-In compliance with IP65/JIS5 class
Power supply-AA batteryx6 pcs(separately sold)
Size-174(W)x219(D)x63(H)mm
Weight--7・-8:810g, -8B:890g
Stainless body can be washed.
Weighing capacity-3000g
Minimum scale-1g
Additional explanation
Catalog Price (JPY)

¥ 18,600 (Excluding tax)/¥ 20,460(Tax including)

Quantity of stock

Latest stock:6

(2026/11/12 10:15 Currently)

Update
Catalog Page Page 0760
Relational Items
EA715CH-7 Water-Proof Type Digital Scale
EA715CH-8 Water-Proof Type Digital Scale
EA715CH-8B Water-Proof Type Digital Scale
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)