Product Detail

URL:

Item# : EA719AJ-5

Description : Square With Stand [1st Class Hardening]

Spec

Hardened and HS 60° or more of hardness
For general work. Strict accuracy cannot be retained.
Perpendicularity-[±10 + L/20]μm
Material-Mild steel
Interior and exterior angle measurement surfaces are lapping fishing and the side surfaces are polishing finishing.
Dim. (mm) 150 x 100
Additional explanation
Catalog Price (JPY)

¥ 15,100 (Excluding tax)/¥ 16,610(Tax including)

Quantity of stock

Latest stock:2

(2026/11/11 14:05 Currently)

Update
Catalog Page Page 0734
Relational Items
EA719AJ-5 Square With Stand [1st Class Hardening]
EA719AJ-6 Square With Stand [1st Class Hardening]