Product Detail

URL:

Item# : EA719AK-13

Description : Flat-Type Square [2nd Class]

Spec

For general work. Strict accuracy cannot be retained.
Perpendicularity-[±20 + L/10]μm
Material-Mild steel
Interior and exterior angle measurement surfaces are lapping fishing and the side surfaces are polishing finishing.
Dim. (mm) 100 x 70
Additional explanation
Catalog Price (JPY)

¥ 5,510 (Excluding tax)/¥ 6,061(Tax including)

Quantity of stock

Latest stock:1

(2026/10/25 05:50 Currently)

Update
Catalog Page Page 0734
Relational Items
EA719AK-11 Flat-Type Square [2nd Class]
EA719AK-12 Flat-Type Square [2nd Class]
EA719AK-13 Flat-Type Square [2nd Class]
EA719AK-14 Flat-Type Square [2nd Class]
EA719AK-15 Flat-Type Square [2nd Class]
EA719AK-16 Flat-Type Square [2nd Class]
EA719AK-17 Flat-Type Square [2nd Class]
EA719AK-18 Flat-Type Square [2nd Class]