Item# : EA719JA-11
Description : Free Gold(With A Scale )
Spec
| Material | Body :Aluminum 、 Screw :Polypropylene Resin |
||
|---|---|---|---|
| 1°Pitch (20 to 120°) |
|||
| ★ It is easy to find the symmetrical position since the bar moves to both the right and left. | |||
| It is usable as a circular saw guide ruler too since the bar is thick. |
|||
| Size | 355×30×20mm |
Scale | 30cm |
| With a scale | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,920 (Excluding tax)/¥ 5,412(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/06 08:14 Currently) |
||||
| Catalog Page | Page 0737 | ||||
| Relational Items |
|---|
| EA719JA-11 Free Gold(With A Scale ) |
| EA719JA-12 Free Gold(With A Scale ) |
| EA719JA-13 Free Gold(With A Scale ) |