Item# : EA719K-15
Description : Weld Gauge
Spec
| Measurement Range (size ) | Body Ruler Scale :40mm Height of weld overlaying :10mm fillet weld Leg Length :20mm Throat of a fillet weld :10mm Route interval :0.5~3mm Round bar Dia. :10mm Groove(Bevel )The angle :0~60°(Minimum The reading value :5°) |
Accuracy | Measurement of length dimension :±0.4mm The angle Measurement :±0.7° |
|---|---|---|---|
| Material | Stainless |
Size | 70.5×4.3×46.8mm |
| For measurement for sizes and angles of build up welding and fillet | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,540 (Excluding tax)/¥ 7,194(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 11:21 Currently) |
||||
| Catalog Page | Page 0095 Page 0752 | ||||
| Relational Items |
|---|
| EA719K-15 Weld Gauge |
| EA719K-16 |