Product Detail

URL:

Item# : EA719K-25

Description : Weld Gauge

Spec

Measurement Range (size ) Height of weld overlaying:10mm
Height of weld overlaying :50mm
Throat of a fillet weld:50mm
Under Cut Dwpth:10mm
Root Interval :0.5 to 5mm
Round bar Dia. :10mm
Gro(Bevel )The angle :0 to 60°(Minimum reading value :5°)
Accuracy Measurement Of Length Size:±0.4mm
The angle Measurement :±0.7°
Material Stainless
Size 125×7×90mm
It is used to measure the size unevenness clearance dimensions undercut angles etc. of buildup and fillet in welding.
Measurement of excess weld metal to 50 mm is possible.
Additional explanation
Catalog Price (JPY)

¥ 22,000 (Excluding tax)/¥ 24,200(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:27 Currently)

Update
Catalog Page Page 0095 Page 0752
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)