Product Detail

URL:

Item# : EA719X-10

Description : Class A Finishing] Box Surface Plate

This product is no longer available. Please refer to replacement item below.
notebox mc1

Spec

Class A Finishing
Using surface is scraping finishing.
Material-Cast iron
Flatness 20μm
Dim. (mm) 600 x 600 x 100
Weight 64kg
Additional explanation
Catalog Price (JPY)

¥ 256,900 (Excluding tax)/¥ 282,590(Tax including)

Quantity of stock

Latest stock:0

(2025/10/04 15:49 Currently)

Update
Relational Items
EA719X-1 Class A Finishing] Box Surface Plate
EA719X-2 Class A Finishing] Box Surface Plate
EA719X-4 Class A Finishing] Box Surface Plate
EA719X-5 Class A Finishing] Box Surface Plate
EA719X-6 Class A Finishing] Box Surface Plate
EA719X-8 Class A Finishing] Box Surface Plate
EA719X-10 Class A Finishing] Box Surface Plate
Main image

Documents

Specification