Product Detail

URL:

Item# : EA719X-27

Description : Box Surface Plate [Mechanical Finishing]

This product is no longer available. Please refer to replacement item below.
notebox mc1

Spec

Material-Cast iron (FC250)
Use as a general marking base, measurement base, etc.
Flatness 60μm
Dim. (mm) 450 x 600 x 100
Weight 55kg
Additional explanation
Catalog Price (JPY)

¥ 119,300 (Excluding tax)/¥ 131,230(Tax including)

Quantity of stock

Latest stock:0

(2025/12/18 22:20 Currently)

Update
Relational Items
EA719X-21 Box Surface Plate [Mechanical Finishing]
EA719X-22 Box Surface Plate [Mechanical Finishing]
EA719X-23 Box Surface Plate [Mechanical Finishing]
EA719X-24 Box Surface Plate [Mechanical Finishing]
EA719X-25 Box Surface Plate [Mechanical Finishing]
EA719X-26 Box Surface Plate [Mechanical Finishing]
EA719X-28 Box Surface Plate [Mechanical Finishing]
Main image

Documents

Specification