Product Detail

URL:

Item# : EA719XA-5

Description : [Class 1] Precision Granite

Spec

Material-Granite
JIS 1 grade product
High rigidity, corrosion resistant, wear resistant properties, and free from aging and rust
Flatness 9μm
Dim. (mm) 300 x 450 x 100
Weight 40kg
Additional explanation
Catalog Price (JPY)

¥ 55,100 (Excluding tax)/¥ 60,610(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:35 Currently)

Update
Catalog Page Page 0733
Relational Items
EA719XA-1 [Class 1] Precision Granite
EA719XA-2 [Class 1] Precision Granite
EA719XA-3 [Class 1] Precision Granite
EA719XA-4 [Class 1] Precision Granite
EA719XA-5 [Class 1] Precision Granite
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG